Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tote Tank Lid 48L x 48W

  • Mfr # FPTL4848

  • Zoro # G615446511


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Length
48 in
Width
48 in
Material
Armacell Foam
For Use With
IBC tote tanks, Pallet tanks, PVC tanks, Container components, Stainless steel totes, Tote tanks, Portable tanks, Vertical tanks, Horizontal tanks, Bulk containers, Plastic containers, Intermediate bulk containers, Totes with steel cages
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPTL4848
Zoro #
G615446511
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
48 in

Details

Material
Armacell Foam
For Use With
IBC tote tanks, Pallet tanks, PVC tanks, Container components, Stainless steel totes, Tote tanks, Portable tanks, Vertical tanks, Horizontal tanks, Bulk containers, Plastic containers, Intermediate bulk containers, Totes with steel cages

Description

FreezePro Frost Protection Systemsdeliver a barrier of uniform, directional heat where it is needed most - to tanks, pipelines, drums, buckets, IBC totes, and other temperature sensitive equipment. The advanced, all-in-one design of FreezePro eliminates the need for multiple product purchases and simplifies the entire implementation process while saving time and money. The end result is an efficient heating solution with the most cost-effective method for minimizing damage caused by harsh or freezing temperatures. FreezePro Tote TankInsulation Jackets are designed to ensure temperature stability for temperature-sensitive products during the transport, handling and storage of chemicals, fluids, and bulk materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.