This item is Discontinued.

Fremont Die Consumer Products Inc Fremont Die 2324554821 28 x 40 in. Georgia Bulldogs House Flag Style 2 Sided Banner 2324554821

This item is Discontinued.

Fremont Die Consumer Products Inc

Fremont Die 2324554821 28 x 40 in. Georgia Bulldogs House Flag Style 2 Sided Banner (Discontinued)

Mfr # 2324554821
Zoro # G303864788
UPC # 23245548212
Country of Origin China
Category Flags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2324554821
Zoro #
G303864788
UPC #
23245548212
Country of Origin
China

Description

From the greats of the past to the shining stars currently dominating their sport, we provide the authentic sports collectibles from the biggest stars. When it comes to shopping for a dedicated fan or collector, be sure to shop our extensive range for sports collectibles.

Features
  • All house flags are made of 100% polyester and are weather resistant
  • Fabric is double-stitched for maximum durability
  • Sewn-in pole sleeve makes hanging effortless
Specifications
  • Size: 28 x 40 in.
  • Team: Georgia Bulldogs
  • League: NCAA
  • Weight: 16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.