Shop GENERIC
See all product information
Create Account
All Purpose Nylon Bag 40"x 30" Red pack of 3, 3PK
- Mfr # BAG-NYLON-RED
- Zoro # G423313012
product price:Â
$
28.45
/pk of 3, $9.48/ea
Key Features
Length
40 in
Material
Nylon
Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAG-NYLON-RED
- Zoro #
- G423313012
- UPC #
- 8.10147E+11
- Country of Origin
- China
- Item
- Nylon
- Material
- Nylon
- Color
- Red
Dimensions
- Length
- 40 in
- Width
- 30 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.