Shop FREMONT DIE CONSUMER PRODUCTS INC
Fremont Die 50293 LSU Tigers 12 x 18 in. Plastic Parking Sign
Mfr # 50293
Zoro # G603983912
product price:Â $26.35
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50293
Zoro #
G603983912
UPC #
023245502931
Country of Origin
China
Description
Show your team spirit proudly with this 12" X 18" Parking Sign. Each 12" x 18" parking sign is made of durable styrene. The officially parking sign is decorated in the team colors, great for decorating home, office or dorm.
Features- Plastic Parking Sign
- Size: 12 x 18 in.
- Team: LSU Tigers
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.