Kansas City Royals Tire Cover Standard Size

  • Mfr # 2324568407
  • Zoro # G303985094
product price: 
$
71.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2324568407
Zoro #
G303985094
UPC #
23245684071
Country of Origin
China

Description

We are very pride to provide the NCAA, NFL, NCAA, MLS. NBA, MLB products and its accessories. Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • These great tire covers are made with a heavy gauge vinyl that has an elastic tie down for an easy fit
  • It is a universal fit tire cover that fits tires, and up to 11" in thread width
  • It's also water resistant, and wipes clean with a damp cloth
Specifications
  • Diameter: 30 - 32 in.
  • Size: Standard
  • Team: Kansas City Royals
  • League: MLB
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews