Shop FREMONT DIE CONSUMER PRODUCTS INC
Create Account
Missouri Tigers Tire Cover Standard Size Black
- Mfr # 2324548487
- Zoro # G703985595
product price:Â
$
79.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2324548487
- Zoro #
- G703985595
- UPC #
- 23245484879
- Country of Origin
- China
Description
Features
- These great tire covers are made with a heavy gauge vinyl that has an elastic tie down for an easy fit
- It is a universal fit tire cover that fits tires that are 27-29 inches in diameter, and up to 10 inches in thread width
- It's also water resistant, and wipes clean with a damp cloth
- Please note: unfortunately, this tire cover does not fit wide tires or some all-terrain tires due to tread size
- Please measure your tire before installing to ensure proper fit
- Color: Black
- Size: Standard
- Dimension: 13" D x 11" W x 9" L
- Weight: 64 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.