This item is Discontinued.

Fremont Die Consumer Products Inc Tennessee Volunteers Seat Belt Pads Velour 2324546788

This item is Discontinued.

Fremont Die Consumer Products Inc

Tennessee Volunteers Seat Belt Pads Velour (Discontinued)

Mfr # 2324546788
Zoro # G203985620
UPC # 023245467889
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2324546788
Zoro #
G203985620
UPC #
023245467889
Country of Origin
China

Description

Features
  • Let your team spirit shine with these high quality soft velour comfort seat belt pads
  • Features a hook and eye cloth hook and eye closure for universal fit on all seat belts
  • Also great for luggage, messenger bags and anything with a shoulder strap
Specifications
  • Dimension: 14.5" D x 9.5" W x 0.25" L
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.