This item is Discontinued.

Freon 9,000 BTU 6,000 BTU DOE Portable Air Conditioner FHCP061AKR

9,000 BTU 6,000 BTU DOE Portable Air Conditioner (Discontinued)

  • Mfr # FHCP061AKR
  • Zoro # G116150641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FHCP061AKR
Zoro #
G116150641
UPC #
192487429501
Country of Origin
China

Dimensions

Width
16.500 in
Depth
14.200 in
Power Cord Length
6 ft

Details

Number of Speeds
3
Item
Air Conditioner
Includes
Air Conditioner, Manual, Warranty, Remote, Batteries, Window Kit

Description

There is a fine line between form and function, and our Freonic Portable Air Conditioner is just that. This balance makes the air conditioner perfect for the modern homeowner with modern convenience in mind. Automatic louvers gently push air around the room, meaning once the unit is powered on, your work is done. Adaptive controls respond quickly to a simple touch and the unit's soft glow shine through plastic LED displays the temperature without taking away from the polished look of the unit. With 3 cooling speeds and suitability for a room up to 300 sq. ft., the unit will make a noticeable difference within minutes of activation. To increase comfort even more, the unit comes with built-in bucketless dehumidification capabilities of removing up to 55 pints per day. Energy Saver mode is an option for when you're out as the unit only circulates air when it senses a change in temperature instead of running continuously. The unit is also easily installed with included installation kit, an


  • 9,000 BTU ASHRAE / 6,000 BTU DOE
  • Cools a room up to 300 sq. ft. with dehumidification up to 55 pints per day
  • 3 cooling speeds, 3 fan speeds, plus auto cool for cooling flexibility
  • Adaptive controls with LED shine through plastic display allows you to easily select options with a simple touch
  • Automatic louvers direct air flow for even and simple cooling
  • 6-ft. LCDI power cord with NEMA 5-15P plug uses standard 115V electrical outlet and 8.2-amps
  • Auto-restart saves your settings for when power is restored to the unit
  • Programmable 24-hour on/off timer cools on your schedule
  • Sleep mode gradually increases room temperature after being activated
  • Easy-clean, washable mesh filter with check filter alert on the unit

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.