Zoro Homepage
This item is Discontinued.
Freon Energy Star 35 Pint Dehumidifier FHCD351AWG

Energy Star 35 Pint Dehumidifier (Discontinued)

  • Mfr # FHCD351AWG
  • Zoro # G816146678
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHCD351AWG
Zoro #
G816146678
UPC #
192487429563
Country of Origin
China

Dimensions

Depth
10.200 in
Width
13.800 in

Details

Item
Dehumidifier
Includes
Dehumidifier, Manual, Warranty
Color
White
Fan Speed
3

Description

There is a fine line between form and function, and our Freonic dehumidifier is just that. This balance makes the dehumidifier perfect for the modern homeowner with modern convenience in mind. The unit will make a noticeable difference within minutes of activation as the unit comes with dehumidification capabilities of removing up to 35 pints per day. The 8.5-pint bucket will notify you when its time to empty with the bucket full alarm. The easy-carry handle bucket makes emptying easy, but you can also choose to use the built-in continuous draining option into any low-level drain with a standard garden hose hose not included. Equipped with 4 durable caster wheels for simple movement, youll have no trouble moving your unit throughout your home as you see fit. Designed with a removeable filter with a clean-filter alert, the unit prioritizes convenience and allows you to always get the most out of your Freonic dehumidifier.


  • Room dehumidifier removes up to 35 pints of moisture from the air per day
  • Designed to dehumidify a room up to 3000 square feet
  • Use in the attic, bedroom, basement, or bathroom of your home to control humidity
  • Electronic controls with LED shine through plastic display and 24-hour timer
  • Auto-restart saves your settings during a power outage
  • 1.1-gallon water tank with transparent water level indicator
  • Convenient full bucket alert with automatic shut-off
  • Removable, easy-cleaning dust filter with a clean-filter alert
  • 4 durable, omni-directional caster wheels for easy movement
  • Continuous draining option is available using a low-level drain and a standard garden hose (garden hose not included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.