Zoro Homepage

Duct Mount Air Cleaner, 24V AC

  • Mfr # TUV-APCO-ONE

  • Zoro # G016525273


product price: $687.99
/ea
Free Shipping & Returns

Key Features

UV-C Bulb Rated Life
2 yr
Frequency
60/50 Hz
Overall Height
8 1/2 in
Manufacturer Warranty Length
Lifetime
Includes Filter
Air Filter Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUV-APCO-ONE
Zoro #
G016525273
UPC #
0095247200870
Country of Origin
United States

Dimensions

Overall Height
8 1/2 in
Manufacturer Warranty Length
Lifetime
Overall Depth
21 9/16 in
Overall Width
8 3/8 in

Details

UV-C Bulb Rated Life
2 yr
Frequency
60/50 Hz
Includes Filter
Air Filter Included
Item
Duct-Mount
Wattage
17 W
Filters Out
Mold, Bacteria, Odors, Viruses, VOC
Amperage
0.8 A
Housing Material
Polycarbonate
Standards
A2L Certified, UL 2998
Includes
Lamp Life Timer, Real-Time LED Lamp Monitoring
Air Cleaning Method
Activated Carbon Adsorption, Ultraviolet Germicidal Irradiation
Voltage
24V AC
Number of UV-C Bulbs
1

Description

Duct-Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.