Zoro Homepage

Duct Mount Air Cleaner, 24V AC

  • Mfr # TUV-BIPO-ER

  • Zoro # G016525280


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Manufacturer Warranty Length
3 yr
Filter Efficiency
30 %
Overall Width
6 5/16 in
Filters Down To
2.5 micron
Overall Depth
8 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUV-BIPO-ER
Zoro #
G016525280
UPC #
0095247199938
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
3 yr
Overall Width
6 5/16 in
Overall Depth
8 5/8 in
Overall Height
2 3/8 in

Details

Filter Efficiency
30 %
Filters Down To
2.5 micron
Air Cleaning Method
Ionization
Voltage
24V AC
Amperage
0.5 A
Item
In-Duct Bi-Polar
Frequency
60/50 Hz

Description

In-Duct Bi-Polar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.