Shop FRESH PRODUCTS
See all product information
Create Account
Air Freshener, Summer Sunshine, PK48
- Mfr # OFB-F-008I048M-25
- Zoro # G7882683
product price:Â
$
278.99
/pk of 48, $5.81/ea
Sold in multiples of 6Â pks for
$1,673.94
Free Shipping & Returns
Key Features
Color
Orange
Length
4.42 INH
Application
Air Freshener
Net Weight
72 GRM
Duration (Hours)
30 days
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OFB-F-008I048M-25
- Zoro #
- G7882683
- UPC #
- 760034013376
- Country of Origin
- United States
- Fragrance
- Summer Sunshine
- Color
- Orange
- Application
- Air Freshener
- Net Weight
- 72 GRM
- Item
- ourfresh Refill
- Duration (Hours)
- 30 days
- Material
- EVA
- For Use With
- ourfresh dispenser
- Includes
- 1 C Alkaline battery
Dimensions
- Length
- 4.42 INH
- Width
- 0.86 in
- Height
- 4.0 INH
Description
Air Freshener,Summer Sunshine, Package Quantity 48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.