Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blossom, 30-day, 6-1/2x7x2/3, BE,

  • Mfr # FRS3WDS60CBL

  • Zoro # G802501139


product price: $32.85
/pk 10, $3.29/ea

Key Features

Fragrance
Cotton Blossom
Features
Splash Resistant; Odor Neutralizer
Width
6.5"
Color
Light Blue
Height
0.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRS3WDS60CBL
Zoro #
G802501139
UPC #
760034002370
Country of Origin
United States

Dimensions

Width
6.5"
Height
0.7"

Details

Fragrance
Cotton Blossom
Features
Splash Resistant; Odor Neutralizer
Color
Light Blue

Description

This 30-day urinal screen offers superior splash control. Wave 3D's unique, two-sided design allows the screen to eliminate 99 percent of splash back on both sides. This prevents incorrect installation that can result in a mess around the urinal. Urinal screen contains billions of beneficial bacteria that consumes odors so it doesn't just mask them. These amazing bacteria also help keep drains clean, clear and smelling fresh with a Cotton Blossom scent. Date reminder tabs along the bottom edges correspond 30 days from installation so it's easy to remember when to change out the screen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.