Easy Fresh 2.0 Air Freshener, Apple, 4.8 oz, PK12

  • Mfr # EF12 SAP

  • Zoro # G4195421


product price: $66.65
/pk 12, $5.55/ea

Key Features

Type
Box
Color
White
Cleaner Form
Liquid
Cleaner Container Size
4.8 oz
For Use With
EFCABA1-F-000I012M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF12 SAP
Zoro #
G4195421
UPC #
760034963817
Country of Origin
United States

Dimensions

Cleaner Container Size
4.8 oz
Size
4.8 oz

Details

Type
Box
Fragrance
Apple
Color
White
Cleaner Form
Liquid
For Use With
EFCABA1-F-000I012M
Item
Air Fresheners/Odor Eliminators
Application
Air Freshener; Odor Control
Net Weight
8 lbs
Standards
Meets the "Purchase of Sustainable Cleaning Products and Materials" Criteria Under the LEED Point Management System
Container Type
Box

Description

Fresh Products Easy Fresh 2.0 Air Freshener, Apple, 4.8 oz, 12/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.