Eco Air 30-Day Air Freshener Refill, Cotton Blossom, 2.89oz Solid, PK6

  • Mfr # FRS EA36CB

  • Zoro # G4192323


product price:  $32.99
/pk 6, $5.50/ea

Key Features

Refill Type
Refill
Size
2.89 oz
Application
Odor Control
Standards
Meets the “Purchase of Sustainable Cleaning Products and Materials” criteria under the LEED point management system.
Weight
2 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRS EA36CB
Zoro #
G4192323
UPC #
760034929424
Country of Origin
United States

Dimensions

Size
2.89 oz

Details

Item
Air Fresheners/Odor Eliminators
Fragrance
Cotton Blossom
Refill Type
Refill
Application
Odor Control
Standards
Meets the “Purchase of Sustainable Cleaning Products and Materials” criteria under the LEED point management system.
Weight
2 lbs
Cleaner Form
Solid
Net Weight
2 lbs

Description

Fresh Products Eco Air 30-Day Air Freshener Refill, Cotton Blossom, 2.89 oz Solid, 6/Box

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.