Eco Air 30-Day Air Freshener Refill, Spiced Apple, Solid, PK6

  • Mfr # FRS EA36 SAP

  • Zoro # G4189471


product price:  $34.15
/pk 6, $5.69/ea

Key Features

Refill Type
Refill
Application
Odor Control
Standards
Meets the “Purchase of Sustainable Cleaning Products and Materials” criteria under the LEED point management system.
Size
2.89 oz
Weight
2 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRS EA36 SAP
Zoro #
G4189471
UPC #
760034579711
Country of Origin
United States

Dimensions

Size
2.89 oz

Details

Item
Air Fresheners/Odor Eliminators
Fragrance
Spiced Apple
Refill Type
Refill
Application
Odor Control
Standards
Meets the “Purchase of Sustainable Cleaning Products and Materials” criteria under the LEED point management system.
Weight
2 lbs
Cleaner Form
Solid
Net Weight
2 lbs

Description

Fresh Products Eco Air 30-Day Air Freshener Refill, Spiced Apple, Solid, 6/Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.