myfresh Dispenser, 2.88in x 1.31in x 3.63in, White

  • Mfr # MYCAB-F-000I006M

  • Zoro # G316042548


product price:  $28.69
/ea

Key Features

Depth
1.31 in
Color
White
Height
3.63 in
Material
Plastic
Width
2.88 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MYCAB-F-000I006M
Zoro #
G316042548
UPC #
760034025669
Country of Origin
China

Dimensions

Depth
1.31 in
Height
3.63 in
Width
2.88 in

Details

Item
Solid Air Freshener Dispensers
Color
White
Material
Plastic

Description

myfresh is a new, innovative product that delivers more targeted air freshening in small, personal spaces. Unlike traditional air fresheners with inefficient bursts of spray that overpower spaces, myfresh is motion-activated, releasing just the right amount of clean fragrance on-demand, right at the source. Our proprietary dry fragrance inserts emit a pleasant scent, powered by our small, high-velocity fan. myfresh reduces fragrance overload, nasal fatigue, and aerosol residue, for a better user experience.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.