Shop FRESH PRODUCTS
See all product information
Create Account
OdorCounteractant, 1 gal, Jug, Clear, PK4
- Mfr # 105G-F-02
- Zoro # G4189164
product price:Â
$
86.99
/pk of 4, $21.75/ea
Key Features
Type
Bottle
Fragrance
Cucumber Melon
Cleaner Form
Liquid
Cleaner Container Size
1 gal
Size
1 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 105G-F-02
- Zoro #
- G4189164
- UPC #
- 00760034810111
- Country of Origin
- United States
- Type
- Bottle
- Fragrance
- Cucumber Melon
- Cleaner Form
- Liquid
- Net Weight
- 36.2 lbs
- Item
- Odor Counteractant
- Container Type
- Bottle
- Application
- Odor Control
- Recommended Dilution
- 1:64
- Cleaner Chemical Product Grouping
- Odor Eliminators
- Surfaces for Use On
- Hard Non-Porous Surfaces
- Primary Chemical
- Alcohol
- VOC Content
- 0%
- Features
- Bio Conqueror 105 Enzymatic Odor Counteractant Concentrate
- NSF Rating
- Not Rated
- Color
- Clear
- Series
- Bio Conqueror
- Wire Color
- Clear
Dimensions
- Cleaner Container Size
- 1 gal
- Size
- 1 gal
- Container Size
- 1 gal
- Fits Chest Size
- Bio Conqueror 105 Enzymatic Odor Counteractant Concentrate
Description
Odor Counteractant, Odor Eliminators, Fragrance Cucumber Melon, Container Type Jug, Container Size 1 gal, Recommended Dilution 1:64, Air Freshener Form Liquid, Clear, Hard Non-Porous Surfaces, Alcohol, Ready to Use/Concentrated Concentrated, Features Bio Conqueror 105 Enzymatic Odor Counteractant Concentrate, Net Weight 1 gal, NSF Rating Not Rated, Product Series Bio Conqueror, VOC Content 0 Percent, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.