Ourfresh Airfreshener, Kiwi Grapefruit, PK48, 48PK

  • Mfr # OFB-F-008I048M-09

  • Zoro # G209151395


product price:  $407.99
/pk 48, $8.50/ea
Free Shipping & Returns

Key Features

Fragrance
Kiwi Grapefruit
Cleaner Form
Solid
Cleaner Container Size
0.16 lb
Cleaner Container Type
Refill
Standards
Meets the "Purchase of Sustainable Cleaning Products and Materials" criteria under the LEED point management system.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OFB-F-008I048M-09
Zoro #
G209151395
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
0.16 lb

Details

Fragrance
Kiwi Grapefruit
Cleaner Form
Solid
Cleaner Container Type
Refill
Standards
Meets the "Purchase of Sustainable Cleaning Products and Materials" criteria under the LEED point management system.
For Use With
ourfresh Dispenser
Application
Odor Control
Item
Air Fresheners/Odor Eliminators

Description

The modern solution to metered aerosol. Liquid free, dry fragrance inserts release the right amount of light, appealing fragrance, reducing fragrance overload, and eliminating floor residue. Provides up to 2x more fragrance than metered aerosol and offers a much more consistent fragrance release from day 1 to day 30.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.