ourfresh Dispenser 2.0, 5.34 x 4.25 x 5.38, White

  • Mfr # OFCAB-000I012M

  • Zoro # G701955897


product price: $33.21
/ea

Key Features

Standards
Meets the "Purchase of Sustainable Cleaning Products and Materials" criteria under the LEED point management system.
Includes
Screws, wall anchors, and double-sided mounting tape
Material
Polypropylene
Width
1.6 INH
Weight
178.30 GRM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFCAB-000I012M
Zoro #
G701955897
UPC #
760034012966
Country of Origin
China

Dimensions

Width
1.6 INH
Depth
1.6"
Height
5.34 INH
Length
5.34 INH

Details

Item
ourfresh Dispenser
Standards
Meets the "Purchase of Sustainable Cleaning Products and Materials" criteria under the LEED point management system.
Includes
Screws, wall anchors, and double-sided mounting tape
Material
Polypropylene
Weight
178.30 GRM
Color
White/Gray
Application
Air Freshener
For Use With
ourfresh refills

Description

Innovative smart programming ensures an equal fragrance release over 30 days. Contains a light sensor to conserve battery lift so the unit only works when the room is in use. The smart chip controls the programming so the fan runs sparingly in week 1 and gradually turns more frequently over the 4 week period, helping release the same amount of fragrance over 30 days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.