
ourfreshE Refills, Morning Lavender, PK36
Mfr # OFENB-F-006I036M-78
Zoro # G501962767
product price:Â $260.99
/pk 36, $7.25/ea
Free Shipping & Returns
Key Features
Refill Type
Refill
Color
Purple
Weight
8.2 lbs
Application
Odor Control
Cleaner Form
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OFENB-F-006I036M-78
Zoro #
G501962767
UPC #
-
Country of Origin
United States
Dimensions
Size
2.54 oz
Details
Item
Air Fresheners/Odor Eliminators
Fragrance
Morning Lavender
Refill Type
Refill
Color
Purple
Weight
8.2 lbs
Application
Odor Control
Cleaner Form
Solid
Net Weight
8.2 lbs
For Use With
Fresh Products ourfreshE Dispenser
Description
ourfreshe refills are the professional 30-day plug-in air freshener refills for larger spaces. Dry fragrance so there's no sticky residue or messy liquids. ourfreshe refills last 30 days, are made with essential oils, and are 100% recyclable.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.