ourfreshE Refills, Spiced Apple, PK6

  • Mfr # OFENB-F-006I036M-01

  • Zoro # G301962738


product price: $42.89
/pk 6, $7.15/ea

Key Features

Refill Type
Refill
Size
2.54 oz
Net Weight
1.3 lbs
Application
Air Freshener
Weight
72 GRM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFENB-F-006I036M-01
Zoro #
G301962738
UPC #
760034013765
Country of Origin
United States

Dimensions

Size
2.54 oz
Length
4.0 INH
Height
4.42 INH
Width
0.86 INH

Details

Item
ourfreshe Refill
Fragrance
Spiced Apple
Refill Type
Refill
Net Weight
1.3 lbs
Application
Air Freshener
Weight
72 GRM
Cleaner Form
Solid
For Use With
ourfreshe dispenser
Material
EVA
Color
Red

Description

ourfreshe refills are the professional 30-day plug-in air freshener refills for larger spaces. Dry fragrance so there's no sticky residue or messy liquids. ourfreshe refills last 30 days, are made with essential oils, and are 100% recyclable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.