Slant7 with Terminator Urinal Screen, Forest Scent, Red, PK30 PK

  • Mfr # S7-F-005I030M-82-AAA10-00

  • Zoro # G902696193


product price: $132.99
/pk 30, $4.43/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Screens and Rim Hangers, Urinal Blocks
Item - Urinal Blocks, Screens and Rim Hangers
Urinal Screen
Fragrance
Evergreen
Shape - Odor Control
7 PK
Cleaner Container Size
7 PK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7-F-005I030M-82-AAA10-00
Zoro #
G902696193
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
7 PK

Details

Cleaner Chemical Product Grouping
Screens and Rim Hangers, Urinal Blocks
Item - Urinal Blocks, Screens and Rim Hangers
Urinal Screen
Fragrance
Evergreen
Shape - Odor Control
7 PK
Color
Red
Weight
8 lbs
Fixture Type
Urinal Screen

Description

Slant7 Urinal Screen with Terminator Technology stops odors before they start by killing the bacteria that create the odors. This results in a more hygienic restroom by preventing urine and bacteria from spreading outside the urinal as well as outside the restroom. Created using a double-sided slant design, uniquely slanted fingers provide superior splash prevention, prevent installation error, and keep the restroom clean. The 30-day screen offers consistent and powerful fragrance throughout the whole month. The screens come in a resealable bag for greater convenience and guaranteed freshness. Contains reminder tabs for worry-free replacement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.