Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strawberry Pear Freshener, 0.59 lb, PK12

  • Mfr # MAIR-F-000I012M-69

  • Zoro # G312840667


product price: $61.49
/pk 12, $5.12/ea

Key Features

Refill Type
Aerosol Spray
Coverage
6,000 cu ft
Width
2 1/2 in
VOC Content
Less Than 30%
Net Weight
0.59 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAIR-F-000I012M-69
Zoro #
G312840667
UPC #
760034018326
Country of Origin
United States

Dimensions

Width
2 1/2 in
Length
5 1/2 in
Height
2 1/2 in
Container Size
8.45 oz

Details

Item
Air Freshener Refill
Fragrance
Strawberry Pear
Refill Type
Aerosol Spray
Coverage
6,000 cu ft
VOC Content
Less Than 30%
Net Weight
0.59 lb
NSF Rating
Not Rated
Compatible Mfg. Model Number
MACABLX
Biodegradable
Yes
Refill Life
30 day

Description

Air Freshener Refill, Liquid, Fragrance Strawberry Pear, Aerosol Spray, 8.45 oz, Product Series Fusion 3000, Refill Life 30 day, NSF Rating Not Rated, Coverage 6,000 cu ft, Compatible Grainger Part Number 826P85, Compatible Mfg. Model Number MACABLX, Biodegradable Yes, VOC Content less than 30 Percent, Length 5 1/2 in, Width 2 1/2 in, Height 2 1/2 in, Net Weight 0.59 lb, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.