Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

The Wave Urinal Deodorizer, Honeysuckle, Clear, PK60

  • Mfr # FRS 2WDS60 HON

  • Zoro # G4076412


product price: $187.99
/pk 6, $31.33/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Screens and Rim Hangers, Urinal Blocks
Item - Urinal Blocks, Screens and Rim Hangers
Toilet & Urinal Deodorizers
Cleaner Container Size
58 g
Capacity
58 g
Weight
11 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRS 2WDS60 HON
Zoro #
G4076412
UPC #
760034002295
Country of Origin
United States

Dimensions

Cleaner Container Size
58 g

Details

Cleaner Chemical Product Grouping
Screens and Rim Hangers, Urinal Blocks
Item - Urinal Blocks, Screens and Rim Hangers
Toilet & Urinal Deodorizers
Fragrance
Honeysuckle
Capacity
58 g
Weight
11 lbs
Color
Clear
Fixture Type
Urinal Screen

Description

Fresh Products The Wave Urinal Deodorizer, Honeysuckle, Clear, 10/BX, 6 Boxes/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.