Gel Odor Eliminator, 16 oz., RTU
Mfr # 549
Zoro # G5053666
product price: $14.39
/eaKey Features
Fragrance
Unscented
Color
Clear
Recommended Dilution
Ready to Use
Cleaner Form
Gel
Cleaner Container Type
Jar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
549
Zoro #
G5053666
UPC #
816920005496
Country of Origin
United States
Dimensions
Cleaner Container Size
16 oz
Size
16 oz.
Degreaser Container Size
16 oz.
Container Size
16 oz
Details
Fragrance
Unscented
Color
Clear
Recommended Dilution
Ready to Use
Cleaner Form
Gel
Cleaner Container Type
Jar
Cleaner Chemical Product Grouping
Odor Eliminators
For Use On
Odors
Item
Natural Odor Eliminator
Green Certification or Other Recognition
Safer Choice, Meets U.S. EPA Safer Product Standards
Item - Surface and Air Deodorants
Odor Eliminator
Degreaser Container Type
Jar
Primary Chemical
None
Container Type
Jar
Standards
EPA Safer Choice
Net Weight
16 oz
Product Series
Fresh Wave IAQ
NSF Rating
Not Rated
Surfaces for Use On
Air
Biodegradable
Yes
Air Freshener Form
Gel
Description
Natural Odor Eliminator, Odor Eliminators, Fragrance Unscented, Container Type Jar, Container Size 16 oz, Recommended Dilution Ready to Use, Air Freshener Form Gel, Clear, Air, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Net Weight 16 oz, NSF Rating Not Rated, Product Series Fresh Wave IAQ, Standards EPA Safer Choice
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.