Zoro Homepage

Odor Eliminator, 1 gal., Jug, Liquid, PK4

  • Mfr # 502

  • Zoro # G5538710


product price: $157.99
/pk 4, $39.50/ea
Free Shipping & Returns

Key Features

Fragrance
Unscented
Color
White
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Cleaner Container Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502
Zoro #
G5538710
UPC #
816920005021
Country of Origin
United States

Dimensions

Cleaner Container Size
1 gal
Size
1 gal.
Degreaser Container Size
1 gal.
Container Size
1 gal

Details

Fragrance
Unscented
Color
White
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Cleaner Container Type
Jug
Cleaner Chemical Product Grouping
Odor Eliminators
Item - Surface and Air Deodorants
Odor Eliminator
Item
Natural Odor Eliminator
Degreaser Container Type
Jug
RTU Yield per Container
1 gal.
Primary Chemical
None
Net Weight
1 gal
Features
Not Masking
Container Type
Jug
Product Series
Fresh Wave IAQ
Air Freshener Form
Liquid
NSF Rating
Not Rated
Surfaces for Use On
Air; Fabric

Description

Natural Odor Eliminator, Odor Eliminators, Fragrance Unscented, Container Type Jug, Container Size 1 gal, Recommended Dilution Ready to Use, Air Freshener Form Liquid, White, Air; Fabric, None, Ready to Use/Concentrated Ready to Use, Features Not Masking, Net Weight 1 gal, NSF Rating Not Rated, Product Series Fresh Wave IAQ, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.