Zoro Homepage

Odor Eliminator, 32 oz., Spray Bottle, PK6

  • Mfr # 501

  • Zoro # G5944449


product price: $85.45
/pk 6, $14.24/ea
Free Shipping & Returns

Key Features

Fragrance
Unscented
Color
White
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Cleaner Container Size
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501
Zoro #
G5944449
UPC #
816920005014
Country of Origin
United States

Dimensions

Cleaner Container Size
32 oz
Size
32 oz.
Degreaser Container Size
32 oz.
Container Size
32 oz

Details

Fragrance
Unscented
Color
White
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Cleaner Container Type
Spray Bottle
Cleaner Chemical Product Grouping
Odor Eliminators
Primary Chemical
None
Container Type
Trigger Spray Bottle
RTU Yield per Container
32 oz.
Item - Surface and Air Deodorants
Odor Eliminator
Item
Natural Odor Eliminator
Degreaser Container Type
Spray Bottle
Features
Not Masking
Net Weight
32 oz
Product Series
Fresh Wave IAQ
Surfaces for Use On
Air; Fabric
NSF Rating
Not Rated
Air Freshener Form
Liquid

Description

Natural Odor Eliminator, Odor Eliminators, Fragrance Unscented, Container Type Trigger Spray Bottle, Container Size 32 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, White, Air; Fabric, None, Ready to Use/Concentrated Ready to Use, Features Not Masking, Net Weight 32 oz, NSF Rating Not Rated, Product Series Fresh Wave IAQ, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.