Zoro Homepage

1/2in. Dia. Mortising Bit

  • Mfr # 16-500

  • Zoro # G816041867


product price: $36.15
/ea

Key Features

For Use With
Ultra-clean hinge mortises, or perfect grooves and dadoes
RPM
24000
Depth
0.1 in
Width
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-500
Zoro #
G816041867
UPC #
8925020165
Country of Origin
Italy

Dimensions

Depth
0.1 in
Width
2.2 in

Details

For Use With
Ultra-clean hinge mortises, or perfect grooves and dadoes
RPM
24000

Description

Freud Mortising Bits are designed to deliver clean, precise, splinter free mortises in plywood, veneer, solid wood or almost any composite material. Most of these bits feature a down shear design that helps eliminate splintering by pushing wood fibers down during the cut. Ideal for mortising hinges and hardware, or cutting grooves and dadoes. These bits are designed with deep center gullets for maximum material removal without chip loading. Use in any CNC or portable router.


  • Down shear design on most bits for clean top surfaces
  • Deep center gullets for fast chip removal
  • Use on CNC, hand-held and table-mounted portable routers
  • Available with top bearings to suit popular routing jigs
  • Freud Perma-SHIELD® Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.