Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2in. Dia. Panel Pilot Bit

  • Mfr # 26-104

  • Zoro # G216041979


product price: $23.29
/ea

Key Features

RPM
24000
Depth
1.65 in
Width
1.65 in
For Use With
Template work & cutting openings in paneling, siding, wall sheathing, etc.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26-104
Zoro #
G216041979
UPC #
8925380559
Country of Origin
Italy

Dimensions

Depth
1.65 in
Width
1.65 in

Details

RPM
24000
For Use With
Template work & cutting openings in paneling, siding, wall sheathing, etc.

Description

Panel Pilot bits are the fast, efficient solution for cutting openings in paneling, siding, sheathing and other applications were speed and accuracy are the primary considerations. Freuds carbide tipped and solid carbide Panel Pilot Bits will outlast high-speed steel bits many times before sharpening. The drill through point allows self-starting, and the pilot acts as a guide for template work. For use in hand-held routers.


  • Perfect for siding, sheathing & paneling installation
  • Use on portable routers for template work
  • Freud carbide tips outlast HSS tools

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.