Zoro Homepage

1/2in. Dia. Top & Bottom Bearing Flush Trim Bit

  • Mfr # 50-501

  • Zoro # G816041935


product price: $40.59
/ea

Key Features

Depth
1.65 in
For Use With
Pattern work, laminate routing & general flush trim use
Width
1.65 in
RPM
24000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-501
Zoro #
G816041935
UPC #
8925037927
Country of Origin
Italy

Dimensions

Depth
1.65 in
Width
1.65 in

Details

For Use With
Pattern work, laminate routing & general flush trim use
RPM
24000

Description

The perfect bits for template routing, the Top & Bottom Bearing Flush Trim Bits allow you to choose the cutting direction that best suits your project or work piece. Ideal for pattern work, these bits are also good for routing laminated tops and general flush trim routing. Use either the top or the bottom bearing for precise flush trim results. Use in hand-held or table-mounted routers.


  • Perfect for templates placed above or below the work piece, or to trim laminates or veneer perfectly flush with countertops, shelving and other projects
  • Freud's Top & Bottom Bearing Bits let you rout half the curve in one direction, flip the work piece over and rout the other half in the opposite direction without repositioning your pattern
  • Use on hand-held routers, laminate trimmers, and table-mounted portable routers
  • Cuts all hardwoods, softwoods, plastic laminates and veneered plywood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.