Zoro Homepage

1/4in. Slot Three Wing Slotting Cutter

  • Mfr # 56-112

  • Zoro # G816042079


product price: $24.39
/ea

Key Features

RPM
16000
Depth
2.45 in
Width
2.45 in
For Use With
Routing slots and grooves for T-moldings, spline joints, tongue & groove joints & more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56-112
Zoro #
G816042079
UPC #
8925381136
Country of Origin
Italy

Dimensions

Depth
2.45 in
Width
2.45 in

Details

RPM
16000
For Use With
Routing slots and grooves for T-moldings, spline joints, tongue & groove joints & more

Description

Should be used with Freud's slotting cutter arbors 60-100 for 1/4 shanks and 60-102 for These cutters are a fast, efficient way to rout slots and grooves for T-moldings, spline joints, tongue & groove joints and many other applications. Should be used with Freud's slotting cutter arbors 60-100 for 1/4 shanks, 60-102 for 1/2 shanks, and 62-108 bearing.


  • Requires Freud arbor and bearing, sold separately
  • Cuts all composition materials, plywood, hardwood, and softwood
  • Use in hand-held and table-mounted portable routers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.