Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 Piece CNC Router Bit Set

  • Mfr # 87-116

  • Zoro # G216059271


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Width
8 in
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87-116
Zoro #
G216059271
UPC #
8925175421
Country of Origin
Switzerland

Dimensions

Overall Length
6 in
Width
8 in
Depth
12 in

Description

Freud's innovative small CNC bits are the ultimate solution for woodworkers tackling intricate projects like detailed inlays, decorative designs, and sign-making. Designed specifically for professional and enthusiast CNC makers, these bits deliver exceptional cutting performance, long-lasting durability, and flawless finishes. Crafted with Freud's exclusive TiCo carbide and Black I.C.E. Industrial Cooling Element, they boast up to twice the cutting life and performance of standard uncoated bits. Advanced cutting geometries ensure unmatched precision and resilience, perfectly suited for workshop and small CNC machines. With over 25 years of expertise in premium CNC bit development and as the only manufacturer producing its own carbide, Freud provides the reliability and quality woodworkers need to achieve professional results.Freud Premier Solid Carbide with TiCo Super Density Carbide for sharper cutting edges and minimal wear, delivering up to 2X the cutting performance compared to uncoated CNC bits.Exclusive Black I.C.E coating protects the solid carbide edge, creating less friction, heat, and pitch build-up.Ultimate precision computer balancing enforces strict tolerances that are achieved by using computer-based applications for clean, smooth profiles.Multi-axis grinding provides consistent relief angles on the entire cutting edge, reduces burning, and provides flawless finishes.Unique geometries for superior chip evacuation and flawless finishes.1/4 shank wood, wood composites, plastics hard & soft, and aluminum for sign making, 2D and 3D carving, inlay work, and any other task on a Small CNC.CNC set features 1 1-1/4 Spoilboard Surfacing bit 16-106, 1 Engraving V, 3/16 diam bit 70-103, 1 Engraving V, 1/4 diam bit 70-112, 1 22 Deg. Detail Carving bit 70-110, 1 30 Deg. Detail Carving bit 70-115, 1 45 Deg. Detail Carving bit 70-120, 1 1/32 Tapered Ball Tip bit 72-300, 1 1/16 Tapered Ball Tip bit 72-400, 1 1/8 Tapered Ball Tip bit 72-405, 1 1/8 Up Cut Ball Nose bit 72-100, 1 1/4 x 1-1/8 Up Cut Ball Nose bit 72-202, 1 1/8 Up Spiral bit 75-100, 1 1/4 x1 Up Spiral bit 75-102, 1 1/8 Down Spiral bit 76-100, 1 1/8 O-Flute Up Spiral bit 73-762, and 1 1/4 O-Flute Up Spiral bit 73-204.For use on CNC & other automatic routers; and handheld & table-mounted portable routers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.