Zoro Homepage

180mm Panel Sizing PCD Scoring Blade

  • Mfr # DLI25M47NEH6

  • Zoro # G215500125


product price: $1,099.99
/ea
Free Shipping & Returns

Key Features

Kerf
4.7-5.5mm
Thickness
4.7-5.5mm
Plate Thickness
3.5mm
Blade Diameter
180mm
Width
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLI25M47NEH6
Zoro #
G215500125
UPC #
8925148715
Country of Origin
Italy

Dimensions

Thickness
4.7-5.5mm
Plate Thickness
3.5mm
Blade Diameter
180mm
Width
7.75 in
Arbor Size
45mm
Depth
1 in

Details

Kerf
4.7-5.5mm

Description

Freuds extensive panel sizing range now includes a dedicated line of scoring saw blade options featuring Polycrystalline Diamond PCD. This range of PCD saw blades features exacting grinds for a precision cut in all man-made panel materials including MDF, plywood, melamine and HPL coated materials. Freuds PCD scoring blades are proven to last up to 75X over traditional carbide blades for the lowest applied tooling cost of any scoring blade available on the market today. The PCD series is available in both H4 Semi Disposable and H6 Fully Resharpenable versions, allowing the user to select based on the material and preferred value position.


  • Polycrystalline Diamond (PCD) tips create flawless finishes and exceptionally long life, delivering over 75X longer life than standard carbide blades in chipboard and laminated MDF
  • Freud's own Silver I.C.E. CoatingTM reduces heat, build up, and eliminates rust and corrosion to maximize the life of the blade.
  • Tri-Metal Brazing gives the tooth superior bond strength and protects the carbide tooth by giving it increased flexibility and impact resistance
  • Resharpenable PCD tips at select Freud Authorized Service Centers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.