Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-53/64in. Dia. Fixed Wing Glass Door Cutter

  • Mfr # OPT260-IC

  • Zoro # G715511591


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Width
2.44 in
Depth
6.5 in
RPM
18000
For Use With
Glass Door Cutter For EC260-IC, EC261-IC, & EC263-IC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPT260-IC
Zoro #
G715511591
UPC #
8925161530
Country of Origin
Italy

Dimensions

Width
2.44 in
Depth
6.5 in

Details

RPM
18000
For Use With
Glass Door Cutter For EC260-IC, EC261-IC, & EC263-IC

Description

Use this set of cutters with EC260-IC, EC261-IC, or EC263-IC to make rabbets required in the back of doors for glass panels. Secure glass in place with a small piece of molding.


  • TiCoTM Hi-Density Carbide
  • Anti-Kickback Design
  • Thick micrograin carbide tips.
  • Shear Angle
  • Covered by Freud's limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.