Zoro Homepage

2-7/8in. x 15/16in. x 3/4in. Concave Radius Cutters

  • Mfr # EC122-IC

  • Zoro # G415500079


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Depth
6.5 in
For Use With
Cutting beads and rounding the end of boards. Available in the most popular sizes for both 3/4" and 1-1/4" bores.
Width
2.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC122-IC
Zoro #
G415500079
UPC #
8925161417
Country of Origin
Italy

Dimensions

Depth
6.5 in
Width
2.44 in

Details

For Use With
Cutting beads and rounding the end of boards. Available in the most popular sizes for both 3/4" and 1-1/4" bores.

Description

Todays high production manufacturing plants demand reduced applied tooling costs and premium finishes. With the introduction of Freuds next generation of Industrial Raised Panel Insert Shaper Cutters for enthusiast and manufacturing environments, these shaper cutters feature 2+2 shear technology and a replaceable insert design for unmatched flawless finishes and longer life. These innovative, new shaper cutters feature the latest in advanced shear technology design and Freud made TiCo Hi-Density Carbide knives designed for superior quality finishes in wood for maximum life and performance. Freuds advanced geometries take the outdated brazed technology of the past to an entirely new level by introducing a interchangeable sharpener friendly 2.0mm TiCo carbide cutter knives.


  • Advanced 2+2 Cutting Design includes two large cutters that shear upward and two smaller cutters that shear downward for splinter-free, flawless finishes.
  • Red Anodized Protective Coating protects the aluminum body from abrasion extending the life of the shaper cutter.
  • Versatile Interchangeable Knives are easily interchanged during sharpenings for reduced tooling costs and minimal downtime.
  • Exclusive Freud TiCoTM Hi-Density Micro-Grain Carbide blend of Titanium Cobalt carbide allows for a sharper cutting edge, with minimal wear for dramatically longer cutting life.
  • Freud TiCoTM carbide tips have Superior Shear Angles that slices through wood fibers, leaving cross-grain cuts with virtually no sanding required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.