Zoro Homepage

3 Piece Premier Adjustable Shaker Door Edge Router Bit Set

  • Mfr # 97-362

  • Zoro # G316042210


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Material - Machining
Full Carbide Head
Depth
0.5 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97-362
Zoro #
G316042210
UPC #
8925175476
Country of Origin
Switzerland

Dimensions

Overall Length
6 in
Depth
0.5 in
Width
8 in

Details

Material - Machining
Full Carbide Head

Description

Freud's innovative one-solution Door Edge Router Bit Set includes all router bits Premier Adjustable Rail and Stile, No-Lip Door Edge, and Finger Pull Door Lip needed to tackle common cabinet door making challenges-like tear-out, splintering, and uneven profiles-with patented technology and precision engineering. Featuring TiCo Super Density Carbide for razor-sharp edges and unmatched durability, these bits deliver smooth, clean cuts and professional-quality results. The patented design of these bits produces extra-strong, long tenon joints, ensuring superior strength and flawless fits for frame-and-panel doors. Adjustable cutters allow easy customization for various panel thicknesses, offering versatility for any woodworking project. Whether crafting cabinet doors, frames, or decorative panels, Freud's Premier Rail & Stile Bits provide seamless joints and finishes with minimal sanding or rework-saving time and elevating craftsmanship.Freud-made TiCo Hi-Density Carbide with Titanium maximizes cutting life and material finish.Patented extended tenon capability for milling extra-strong long tenon joints.Incorporate optional cutters to produce double-sided doors, or the optional cutter for glass and screen door construction.Multi-axis grinding provides consistent relief angles on the entire cutting edge, which reduces burning and provides a flawless finish.Perma-SHIELD non-stick coating reduces friction and resin adhesion while preventing corrosion for less work and cleaner cuts.Tri-metal brazing consists of copper sandwiched between two layers of silver alloy to create a stronger, more impact-resistant bond between the carbide and the bit.Kickback-reducing design restricts the amount of material that can be fed, reducing the effects of kickback from overfeeding.Premier Adjustable Shaker Door Edge Router Bit Set features 1 Premier Adjustable Rail & Stile Shaker bits 99-762, 1 1-3/4 No-Lip Door Edge bit 99-063, and 1 1-3/4 Finger Pull Door Edge bit 99-064.The 1/2 shanks allow woodworkers or professional job site installers to use a handheld router or a collet table router.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.