Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4in. Dia. Bearing Flush Trim Bit

  • Mfr # 47-118

  • Zoro # G016041988


product price: $29.79
/ea

Key Features

Depth
1.65 in
For Use With
Trimming laminates and routing along patterns
RPM
24000
Width
1.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47-118
Zoro #
G016041988
UPC #
8925165712
Country of Origin
Italy

Dimensions

Depth
1.65 in
Width
1.65 in

Details

For Use With
Trimming laminates and routing along patterns
RPM
24000

Description

Freud's Flush Trim Bit range includes bits for any trimming application. Use these bits for precise trim work on laminate counter tops, to follow patterns to create or duplicate intricate shapes, or for any task requiring a clean cut-off along a flush edge with a smooth, burn-free cut. Use on hardwood, softwood, plywood, composites and laminates on hand-held or table-mounted routers. Two flute bits provide faster cutting and three flutes yield a superior finish.


  • Cuts all composition materials, plywoods, hardwoods, and softwoods
  • Use on hand-held or table-mounted routers
  • Freud Perma-SHIELD® Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.