Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4in. Dia. Top Bearing Flush Trim Bit

  • Mfr # 50-106

  • Zoro # G416041960


product price: $33.15
/ea

Key Features

Width
1.7 in
For Use With
Template work and lettering
RPM
24000
Depth
1.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-106
Zoro #
G416041960
UPC #
8925384236
Country of Origin
Italy

Dimensions

Width
1.7 in
Depth
1.65 in

Details

For Use With
Template work and lettering
RPM
24000

Description

Ideal for following templates, routing sign lettering and other tasks where the pattern is placed on top of the work piece. The top mounted bearings on these bits make them ideal for almost any application where the work piece is being grooved or routed out. Use in hand-held or table-mounted routers to rout hardwood, softwood, plywood or composites.


  • Cuts all composition materials, plywoods, hardwoods, and softwoods
  • Use on hand-held and table-mounted routers
  • Freud Perma-SHIELD® Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.