Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4in. Radius Rounding Over Bit Quadra-Cut

  • Mfr # 34-128

  • Zoro # G816041980


product price: $80.79
/ea
Free Shipping & Returns

Key Features

For Use With
Soften furniture edges and create decorative beads
RPM
16000
Depth
2.45 in
Width
2.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34-128
Zoro #
G816041980
UPC #
8925380764
Country of Origin
Italy

Dimensions

Depth
2.45 in
Width
2.45 in

Details

For Use With
Soften furniture edges and create decorative beads
RPM
16000

Description

Freud Rounding Over Bits have so many uses that they are indispensable in any shop. Use them to make moldings, doors and drawers, soften sharp edges of parts, and so many other tasks. Most of these bits also feature Freud's unique Quadra-Cut design for flawless finish in cross-grain applications. To get more use from your bits, equip the bits with a bearing that is 1/8 smaller in diameter to create a beading profile. Use them in CNC, hand-held and table mounted routers to cut hardwood, softwood, plywood and composites.


  • Mill moldings, doors, drawers and "soften" sharp edges of any wooden parts
  • Most feature Freud's unique Quadra-Cut design for flawless finishes
  • Rout hardwood, softwood, plywood and composites
  • Use in CNC, hand-held and table mounted routers
  • Freud Perma-SHIELD® Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.