Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

450mm Panel Sizing blade for Horizontal Beam Saw Extended Life

  • Mfr # LSB45001X

  • Zoro # G415500239


product price: $274.99
/ea
Free Shipping & Returns

Key Features

For Use With
To size single or multiple panels.
Arbor Size
30mm
Plate Thickness
3.2mm
Width
21.5 in
Blade Diameter
450mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSB45001X
Zoro #
G415500239
UPC #
8925165408
Country of Origin
Italy

Dimensions

Arbor Size
30mm
Plate Thickness
3.2mm
Width
21.5 in
Blade Diameter
450mm
Depth
0.63 in

Details

For Use With
To size single or multiple panels.

Description

Freuds innovative X-series of LSB Panel Blades LSB-X offers ground-breaking designs to provide superior performance,extremely precise cuts and virtually no-run out for up to 2X the cutting performance and cutting life of standard LSB Panel Blades. Freuds specially formulated TiCo carbide along with Silver I.C.E. Industrial Cooling Element coating enables the blade to slice through materials, maximizing the blades cutting life and providing a superior quality finish. The Ultimate Precision Grinding Process provides the highest possible tolerance for precise, accurate cuts while the advanced Anti-Vibration Design combined with unmatched accuracy in saw blade flatness make this the quietest panel saw blade on the market.


  • Exclusive Freud TiCoTM Hi-Density Micro-Grain Carbide allows for a sharper cutting edge, with minimal wear for up to 2X the cutting performance and cutting life.
  • Silver I.C.E.® (Industrial Cooling Element) Coating leaves a slick surface on the blade body that reduces up to 2X more heat and drag, enabling the blade to last longer.
  • New Anti-Vibration Design eliminates movement and reduces vibration for smooth, clean cuts with virtually no-rework required.
  • Ultimate Precision Grinding Process provides the highest possible tolerance for superior accuracy while extending the cutting life between sharpenings.
  • Advanced Plate Design and Flatness for unmatched accuracy in saw plate flatness & rigidity resulting in more precise and accurate cuts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.