Zoro Homepage

4in. 6-Tooth Replacement Blade for JS100 and JS102 or Similar Biscuit Joiner

  • Mfr # FI100

  • Zoro # G415511679


product price: $26.79
/ea

Key Features

Blade Diameter
4 in
Width
3.9 in
Depth
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FI100
Zoro #
G415511679
UPC #
8925550457
Country of Origin
Malaysia

Dimensions

Blade Diameter
4 in
Width
3.9 in
Depth
0.4 in

Description

The FI100 Replacement 4-Inch 6 Tooth Blade is the original equipment replacement part for your Freud JS100 or JS102 and many other popular biscuit joiners. This 3-15/16 inch blade has a 22 mm bore and features six Super Micrograin Carbide teeth for longest life.


  • Replacement blade for the JS100, JS102 or similar biscuit joiners
  • Six tooth replacement blade
  • Kickback Reducing Design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.