Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Piece Ball Bearing Set

  • Mfr # 62-XXX

  • Zoro # G016059259


product price: $32.46
/ea

Key Features

Depth
0.65 in
For Use With
Repairing and altering the profile of Freud router bits. Will fit most brands of router bits
Width
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-XXX
Zoro #
G016059259
UPC #
8925384526
Country of Origin
United States

Dimensions

Depth
0.65 in
Width
2.7 in

Details

For Use With
Repairing and altering the profile of Freud router bits. Will fit most brands of router bits

Description

Freud router bits feature superior quality ball bearings. The 62-XXX set contains 1-1/8 x 3/8 bearing, 1-3/16 x 3/8 bearing, 1-3/16 x 1/2 bearing, 1 8mm x 22mm bearing, and 1 2.5mm wrench.


  • Lubricated with a high temperature lubricant to withstand the stresses of turning at 22,000 RPMs.
  • Shielded to keep out the unwanted wood dust and chips that greatly reduce bearing life

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.