Zoro Homepage

5/16in. Radius Round Nose Bit

  • Mfr # 18-110

  • Zoro # G016041995


product price: $34.99
/ea

Key Features

Width
1.65 in
RPM
24000
For Use With
Fluted millwork, signs and decorative veining
Depth
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-110
Zoro #
G016041995
UPC #
8925380399
Country of Origin
Italy

Dimensions

Width
1.65 in
Depth
1.6 in

Details

RPM
24000
For Use With
Fluted millwork, signs and decorative veining

Description

Round Nose Bits add a beautiful engraved detail to cabinet doors, drawer fronts, and fluted millwork, and they are also a great choice for routing sign lettering. Sometimes called Core Box bits, these tools can be used in CNC, hand-held or table-mounted routers to cut hardwood, softwood, plywood and composites.


  • Makes beautiful engraved flutes in doors, drawer fronts and molding
  • Ideal bits for sign lettering
  • Routs hardwood, softwood, plywood and composites
  • Use on CNC and other automatic routers as well as hand-held and table-mounted portable routers
  • Freud Premier Solid Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.