Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8in. Dia. Double Flute Straight Bit Eclipse Grind

  • Mfr # 12-136

  • Zoro # G716042063


product price: $28.79
/ea

Key Features

Depth
1.65 in
RPM
24000
Width
1.65 in
For Use With
Smooth routing in hardwood, softwood, plywood and composites
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12-136
Zoro #
G716042063
UPC #
8925380214
Country of Origin
Italy

Dimensions

Depth
1.65 in
Width
1.65 in

Details

RPM
24000
For Use With
Smooth routing in hardwood, softwood, plywood and composites

Description

Freud's huge selection of carbide tipped and solid carbide double flute straight bits are ideal for grooving, edge-routing and other general purpose routing tasks. The precise hook and shear angles provide fast cutting and a smooth finish in hardwood, softwood, plywood and composite materials. Tips are relieved to allow for efficient plunge cuts. Designed for use in CNC, hand-held and table-mounted routers.


  • Freud Tico Hi-Density Carbide
  • Clean cuts in solid wood, plywood and composites
  • Use in CNC, hand-held and table-mounted routers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.