Zoro Homepage

6 Piece Decorative Edge Quadra-Cut Router Bit Set

  • Mfr # 91-206

  • Zoro # G516059193


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Material - Machining
Full Carbide Head
Depth
12 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91-206
Zoro #
G516059193
UPC #
8925175445
Country of Origin
Switzerland

Dimensions

Overall Length
6 in
Depth
12 in
Width
8 in

Details

Material - Machining
Full Carbide Head

Description

Freud's revolutionary Quadra-Cut router bits redefine woodworking precision with innovative, patented technology that solves common routing challenges. Designed to deliver unparalleled results, these bits create flawless finishes on both hard and softwoods, eliminating the need for rework, sanding, or extra passes. Traditional router bits, limited to just two cutters, often leave behind splinters, fuzz, or tear-outs-especially on cross-grain cuts. This leads to time-consuming sanding and risks damaging your workpiece, ultimately compromising quality. Freud's Quadra-Cut technology, an industry first, incorporates four precision-engineered cutting edges-double the standard. This patented design ensures a flawless finish on every pass, even on delicate materials. The first pair of cutting edges known as Up-Shear Cutters removes most of the material with an upward slicing motion, leaving a smooth bottom edge. While the second set of cutting edges, Down-Shear Cutters, follows with a downward slicing motion, perfecting the top edge and reducing tear-out to virtually zero. This dynamic pairing reduces vibration, improves energy efficiency, and ensures precise, professional results with minimal effort. Whether you're crafting furniture, cabinetry, or intricate detailing, Freud's Quadra-Cut router bits let you focus on creating, not correcting. For woodworkers who demand perfection, these bits are the ultimate solution.Quadra-Cut 4-Cutter technology features two large cutters that shear upward to quickly remove bulk material, while two smaller cutters shear downward, ensuring a smooth, splinter-free finish.Freud-made TiCo Hi-Density Carbide with Titanium maximizes cutting life and material finish.Multi-axis grinding provides consistent relief angles on the entire cutting edge, which reduces burning and provides a flawless finish.Perma-SHIELD non-stick coating reduces friction and resin adhesion while preventing corrosion for less work and cleaner cuts.Tri-metal brazing consists of copper sandwiched between two layers of silver alloy to create a stronger, more impact-resistant bond between the carbide and the bit.Kickback-reducing design restricts the amount of material that can be fed, reducing the effects of kickback from overfeeding.The 1/2 shanks allow woodworkers or professional job site installers to use a handheld router or a collet table router.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.