Zoro Homepage

9/16in. Dia. Bevel Trim Bit

  • Mfr # 47-110

  • Zoro # G216041900


product price: $38.69
/ea

Key Features

RPM
24000
Depth
1.5 in
For Use With
Routing a clean, finished edge on plastic laminates
Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47-110
Zoro #
G216041900
UPC #
8925165224
Country of Origin
Italy

Dimensions

Depth
1.5 in
Width
1.5 in

Details

RPM
24000
For Use With
Routing a clean, finished edge on plastic laminates

Description

Bevel Trim Bits produce a clean, finished edge on plastic laminates with little or no filing. Choose among bevel angles from 8 degrees to 45 degrees in the 41-series bits, which also include a ball bearing guide. Or choose the solid carbide 66-100 for a 7 degree bevel in a very cost effective tool.


  • Rout a clean, smooth edge of laminates with little of no time-consuming filing
  • Cuts all plastic laminates
  • 41-Series includes ball bearing guide, 66-100 is cost-effective solid carbide
  • Use in hand-held or table-mounted routers and laminate trimmers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.