Zoro Homepage

Base and Cap Bit, 1-11/16" dia.

  • Mfr # 99-484

  • Zoro # G303675285


product price: $51.19
/ea

Key Features

Shank Dia.
1/2"
Cutting Dia. (In.)
1-11/16"
Application
Mill traditional baseboards in any width
Overall Length (In.)
2-3/8"
For Use With
renovators who need to match old, extra-high base moldings, or want to make common base profiles from wood species not easily available
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-484
Zoro #
G303675285
UPC #
008925058670
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"
Cutting Dia. (In.)
1-11/16"
Overall Length (In.)
2-3/8"

Details

Item
Base and Cap Bit,1-11/16" dia.
Application
Mill traditional baseboards in any width
For Use With
renovators who need to match old, extra-high base moldings, or want to make common base profiles from wood species not easily available

Description

Base and Cap Bit,1-11/16 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.