
Bearing Flush Trim Bit, 1/2" dia.
Mfr # 42-109
Zoro # G503675375
product price: $18.79
/eaKey Features
Shank Dia.
1/2"
Cutting Dia. (In.)
1/2"
Application
Trimming laminates and routing along patterns
Overall Length (In.)
2-7/8"
For Use With
Trimming laminates & pattern routing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42-109
Zoro #
G503675375
UPC #
008925384120
Country of Origin
Italy
Dimensions
Shank Dia.
1/2"
Cutting Dia. (In.)
1/2"
Overall Length (In.)
2-7/8"
Details
Application
Trimming laminates and routing along patterns
Item
Bearing Flush Trim Bit,1/2" dia.
For Use With
Trimming laminates & pattern routing
Description
Bearing Flush Trim Bit,1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.