Zoro Homepage

Bevel Bowl Bit, 1-3/4" dia.

  • Mfr # 85-172

  • Zoro # G803675761


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2"
Overall Length (In.)
3-3/8"
Cutting Dia. (In.)
1-3/4"
Application
Trimming joint between solid surface countertops and sink bowls with a beveled edge
For Use With
Bevel finish joint between solid surface bowls & tops
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-172
Zoro #
G803675761
UPC #
008925058885
Country of Origin
United States

Dimensions

Shank Dia.
1/2"
Overall Length (In.)
3-3/8"
Cutting Dia. (In.)
1-3/4"

Details

Item
Bevel Bowl Bit,1-3/4" dia.
Application
Trimming joint between solid surface countertops and sink bowls with a beveled edge
For Use With
Bevel finish joint between solid surface bowls & tops

Description

Bevel Bowl Bit,1-3/4 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.